Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 35ft, 2hp, Three, 575VAC

  • Mfr # LSV205-3

  • Zoro # G515504700


product price: $3,913.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Cord Length
35 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV205-3
Zoro #
G515504700
UPC #
671812161519
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
35 ft
Discharge Diameter
4 in
Width at Widest Point
16 1/8 in
Overall Height
39 1/4 in
Body Diameter
16 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Feet of Head - Maximum
24 ft
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Rated Voltage
575V AC
Frequency
60 Hz
Shaft Seal Type
Single Mechanical
Current
3.8 A
Flow Rate @ 10 ft of Head
290 gpm
For Media Type
Sewage Water
Requires Control Panel
Control Panel Required
Horsepower
2 hp
Rotation Speed - Maximum
1,725 RPM
Discharge Orientation
Horizontal
Volute Material
Cast Iron
Standards
CSA Certified, UL Listed
Switch Electrical Connection
No Switch Included
Series
LSV200
Discharge Standard
Flanged
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon Carbide
Duty Cycle
Continuous

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 39 1/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.