Zoro Homepage

SimplexControlPanel, 0 to 14.9A, Three

  • Mfr # SX24LC1=3

  • Zoro # G215507346


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Overall Width
8 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24LC1=3
Zoro #
G215507346
UPC #
671812150636
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Depth
4 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Switch Actuation
Tether Float
NEMA Enclosure Rating
4X
Location
Outdoor
Series
SX
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Number of Switches Included
3
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
1 hp
Includes Data Logging
No Data Logging Included
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water
Current
0 to 14.9 A
Enclosure Material
Plastic
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Dosing Schedule
Demand Dose

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.