Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 15 to 20A, Three

  • Mfr # SX24HC1=3-3

  • Zoro # G415507153


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Overall Height
10 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24HC1=3-3
Zoro #
G415507153
UPC #
671812175189
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
3 yr
Float Switch Length
35 ft
Overall Depth
4 in

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
NEMA Enclosure Rating
4X
Enclosure Material
Plastic
Current
15 to 20 A
Locking Style
Padlockable
Alerts Indicated
High Water
Includes Data Logging
No Data Logging Included
Location
Outdoor
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Rated Voltage
120/208/240V AC
Includes Reversing
Non-Reversing
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
Number of Switches Included
3
For Maximum Horsepower
3 hp
Dosing Schedule
Demand Dose
Series
SX
Switch Actuation
Tether Float
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.