Zoro Homepage

SimplexControlPanel, 18.5A, Three

  • Mfr # SX24HS1=3

  • Zoro # G315507109


product price: $1,742.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSCR
Includes
(3) Pilot-Duty Float Switches
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24HS1=3
Zoro #
G315507109
UPC #
671812150896
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
3 yr
Overall Depth
4 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSCR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Switch Actuation
Tether Float
Includes HOA Switch
HOA Switch Included
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Compatible Pump Type
Sewage Pump, Sump Pump
Current
18.5 A
Locking Style
Padlockable
Series
SX
Location
Outdoor
Rated Voltage
200V; 230V
Includes Reversing
Non-Reversing
Number of Switches Included
3
Enclosure Material
Plastic
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
3 hp

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.