Zoro Homepage

SubmersibleSumpPump, 35ft, 13in, 230VAC

  • Mfr # 293HV-3

  • Zoro # G815505964


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
Off Point
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293HV-3
Zoro #
G815505964
UPC #
671812121056
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in
Overall Height
13 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Off Point
7 in
On Point
13 in
Application
Dewatering
Item
Submersible Sump Pump
NEC Cord Designation
SJEOOW
Base Material
Cast Iron
Gauge/Conductor
16/3
Power Source
Corded Electric
For Media Type
Clear Water
Current
5.3 A
Horsepower
3/4 hp
Discharge Gender
Female
Operation
Automatic
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
48 ft
Frequency
60 Hz
For Industry
Residential
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
77 gpm
Switch Electrical Connection
Piggyback
Installation
Submersible
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Includes Alarm
No Alarm Included
Impeller Design
Vortex
Motor Housing Material
Cast Iron
Flow Rate @ 30 ft of Head
44 gpm
Switch Actuation
Tether Float
Series
290-Series
Discharge Standard
NPT
Rated Voltage
230V AC

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 35 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.