Shop LIBMAN
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24'' W.x64'' L. Steel Handle Multi-Surface Hvy Dty Medium Sweep Push Broom
- Mfr # 823
- Zoro # G021887335
product price:Â
$
105.99
/ea
Key Features
Broom Handle Length
60 in
Bristle Material
PET Polymer
Broom Handle Material
Steel
Broom Handle Diameter
1
Bristle Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 823
- Zoro #
- G021887335
- UPC #
- 71736008233
- Country of Origin
- United States
Dimensions
- Broom Handle Length
- 60 in
- Broom Handle Diameter
- 1
- Bristle Length
- 3 in
Details
- Bristle Color
- Red
- Bristle Material
- PET Polymer
- Broom Handle Material
- Steel
Description
Multi-surface push broom for heavy-duty and contractor use. Features firm and flexible tip fibers designed to clean and protect any surfaces. Ideal for use on concrete brick wood stone and more. Flagged fibers pick up fine dirt and dust. Polymer hex thread insert and heavy-duty resin brackets provide extra leverage and durability. Longer life environmentally friendly fiber made from recycled PET water bottles. Hanger tip for convenient storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.