Power Strip, Rack Mounted, (20) IEC C13, (4) IEC C19, L6-30P, 10 ft., Black
Mfr # VP7541
Zoro # G012496270
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
(20) IEC C13, (4) IEC C19
Plug Configuration
L6-30P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VP7541
Zoro #
G012496270
UPC #
767041025804
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Depth
2 in
Width
2 in
Height
66.3 in
Details
Item
Power Strip
Type
Rack Mounted
Receptacle Configuration
(20) IEC C13, (4) IEC C19
Plug Configuration
L6-30P
Color
Black
Gauge/Conductor
10/3
Standards
RoHS, UL & c-UL Listed 60950, FCC Part 15 Class A
Series
rPDUs
Watts
4900 W
Voltage
230V AC
Number of Outlets
24
Amps
30 A
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.