Shop LIFE IS GOOD
See all product information
Create Account
Max Shade Quad Folding Camp Chair With Tilt UV Sun Protection Canopy Orange
- Mfr # QC50CPLG-24SL-1
- Zoro # G515220525
product price:
$
31.49
/ea
Key Features
Width
24 in
Features
Durable Construction: Built with a rust-resistant powder-coated steel frame, ensuring longevity and stability even in harsh outdoor conditions.
Height
35 in
Finish
Orange
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QC50CPLG-24SL-1
- Zoro #
- G515220525
- UPC #
- 80958421539
- Country of Origin
- China
- Features
- Durable Construction: Built with a rust-resistant powder-coated steel frame, ensuring longevity and stability even in harsh outdoor conditions.
- Finish
- Orange
- Color
- Orange
- Material
- Steel
- Includes
- Folding Chair
- Application
- Portable Chair
Dimensions
- Width
- 24 in
- Height
- 35 in
- Length
- 22.5 in
- Size
- 2.0 x 1.9 x 2.9 ft
Description
Who needs a shady place to rest when you have a MaxShadeTM chair? This chair includes the patented MaxShade canopy, which adjusts to protect you from the sun no matter how it hits. And if you don't need to use the canopy, you can simply retract it behind the seat. Take the MaxShade chair anywhere: it folds up to fit in a matching fabric carry bag.
- • Durable Construction: Built with a rust-resistant powder-coated steel frame, ensuring longevity and stability even in harsh outdoor conditions.
- • Patented MaxShadeTM: The MaxShade canopy provides the largest shaded area available. It tilts, raises, and moves to give you adjustable all-day protection from the sun, and retracts behind the seat when it’s not needed
- • Moisture-Resistant Seat: Crafted from easy-to-clean, moisture-resistant 600D polyester, making it perfect for all weather conditions and easy maintenance
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.