Shop LIFT-RITE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PalletJack, 47in, 21in, Yellow, 5000lb
- Mfr # ST22LY9F-00P
- Zoro # G400403811
product price:Â
$
1,980.99
/ea
Key Features
Overall Height
47 1/2 in
Overall Length
46 5/8 in
Overall Width
20 1/2 in
Color
Yellow
Load Capacity
5,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST22LY9F-00P
- Zoro #
- G400403811
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Height
- 47 1/2 in
- Overall Length
- 46 5/8 in
- Overall Width
- 20 1/2 in
- Fork Length
- 42 in
- Steer Wheel Diameter
- 7 in
- Fork Width
- 6 1/4 in
- Load Wheel Diameter
- 2 7/8 in
- Width Across Forks
- 21 in
- Handle Height
- 47 1/2 in
- Width Between Forks
- 8 in
- Overall LxWxH
- 46 5/8 in x 21 in x 48 in
- Strokes To Maximum Lift Height
- 40
- Axle Dia.
- 5/8 in
- Steer Wheel Width
- 2 1/4 in
- Steer Wheel Axle Diameter
- 5/8 in
- Maximum Lifting Height
- 8 in
- Fork Thickness
- 2 7/8 in
- Load Wheel Width
- 3 3/4 in
- Minimum Lifting Height
- 1 in
- Turning Radius
- 4 ft
- Lifting Height per Pump
- 1/8 in
- Wire Rope Length
- 47 in
- Length
- 47 in
Description
5,000 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 42 in, Fork Width 6 in, Width Across Forks 21 in, Width Between Forks 8 in, Overall Length 47 in, Overall Width 21 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 1 in, Maximum Lifting Height 8 in, Fork LxW 42 in x 20 1/2 in, Overall LxWxH 46 5/8 in x 21 in x 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.