
Shop LIFTCHARGER
See all product information
15 FT 50 Amp Generator Cord and Inlet Box Combo for 8600-15000 Watt Generator w/ NEMA 14-50R Outlet
Mfr # MCA14KWBC15
Zoro # G415086412
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCA14KWBC15
Zoro #
G415086412
UPC #
-
Country of Origin
China
Dimensions
Cord Length
15 ft
Details
Type
Gen Power Cord+Inlet Box
Capacity
50A for 8600-15000W Generator
Description
50A NEMA SS2-50P power inlet box and 15 Feet 50A NEMA 14-50 generator extension cable 4x6 gauge copper conductor
- • 50 Amp Generator Inlet Box, NEMA 14-50P twist locking 4 prong inlet box compatible with 125/250 Volt. Weatherproof for Outdoor Use, ETL certificated.
- • LED power indicator on the box cover. A ground wire lead is included inside box. Install instruction is included. Pre-drilled knockout holes with caps.
- • 50 Amp 15FT generator Power cord cable with NEMA 14-50P and SS2-50R connectors. Extra heavy duty 1 inch cable diameter with pure copper 6 gauge conductors.
- • NEMA 14-50P and 14-50R 4 prone twist lock connectors for 120V and 240V application. Heavy Duty pure copper 6 gauge conductors construction fit up to 15000 peak watts or 12500 running watts generators.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.