Shop AIPOWER

5000/4000W(Gas)4500/3600W(Propane) Portable Inverter Generator

  • Mfr # GXS5000RD

  • Zoro # G223390794


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Fuel Tank Capacity
6.3 Gal / 23.8 L
Includes
Oil, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Tool, Kit, Screw-on Funnel, LPG Regulator/Hose, TT-30R Adaptor, Remote Fob
Length
19.7 in
Width
24.4 in
Maximum RPM
3,600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS5000RD
Zoro #
G223390794
UPC #
850016881328
Country of Origin
Viet Nam

Dimensions

Length
19.7 in
Width
24.4 in
Height
22 in
Engine Size
Single Cylinder 223cc - 4 Stroke OHV

Details

Fuel Tank Capacity
6.3 Gal / 23.8 L
Includes
Oil, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Tool, Kit, Screw-on Funnel, LPG Regulator/Hose, TT-30R Adaptor, Remote Fob
Item
Open Frame Generator
Maximum RPM
3,600 rpm
Hz
60 Hz
Sound Level dB
68 Dbs
Fuel Type
Gasoline and Propane
Low Oil Shut Down
Yes
Rated Voltage
120 V
Starter Type
Recoil, Electric & Remote Control Starting - Battery & Fob Included

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 5000/4000W (Gas) 4500/3600W (Propane). Fuel: Gasoline and Propane. Engine: Single Cylinder 223cc - 4 Stroke OHV. Noise: 68 Dbs. Runtime: Up to 20 Hour @25% Load. Outlets: 2x5-20R Duplex (20A, 120V) - 1xL5-30R (30A, 120V) 1xL14-30R (120V/240V 30A) Twistlock. Includes: Oil, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Tool Kit, Screw-on Funnel, LPG Regulator/Hose, TT-30R Adaptor, Remote Fob.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.