Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 15 W, ED28, M Screw (E26)
- Mfr # LED-8060E22
- Zoro # G125016013
product price:Â
$
28.15
/ea
Key Features
Bulb Style
Corncob
Bulb Minimum Starting Temperature
-40 Degrees F
Color Selectable
No
Bulb UL Type
Type B
Watts
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-8060E22
- Zoro #
- G125016013
- UPC #
- 197810025238
- Country of Origin
- China
- Item
- Filament Style LED Retrofit
- Bulb Style
- Corncob
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Color Selectable
- No
- Bulb UL Type
- Type B
- Watts
- 15 W
- Bulb Designation
- LED-8060E22
- Color Temperature
- 2200K
- Lumen Selectable
- No
- Standards
- cETLus Listed, DLC Listed, FCC
- Voltage
- 120 to 277 V
- Bulb Shape
- ED28
- Lumens
- 2,250 lm
- Rated Life
- 50,000 hr
- Bulb Base Type
- Medium Screw (E26)
- Series
- Filament Style Retrofit
- Maximum Operating Temperature
- 113 Degrees F
- Metal Halide Wattage Equivalency
- 100 W
- Color Rendering Index
- 80
- Low Pressure Sodium Wattage Equivalency
- 100 W
- Fan Cooling
- Passive Cooling
Dimensions
- Bulb Dia.
- 2 1/4 in
- Length
- 6 1/2 in
Description
Filament Style LED Retrofit, Bulb Dia. 2 1/4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 2200K, Lumens 2,250 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 15 W, Length 6 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.