Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 15 W, ED28, M Screw (E26)
- Mfr # LED-8060E40
- Zoro # G725014662
product price:Â
$
28.15
/ea
Key Features
Bulb Beam Angle
360 Degrees
Voltage
120 to 277 V
Lumen Selectable
No
Bulb Style
Corncob
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-8060E40
- Zoro #
- G725014662
- UPC #
- 197810025245
- Country of Origin
- China
- Item
- Filament Style LED Retrofit
- Bulb Beam Angle
- 360 Degrees
- Voltage
- 120 to 277 V
- Color Temperature
- 4000K
- Lumen Selectable
- No
- Bulb Style
- Corncob
- Rated Life
- 50,000 hr
- Metal Halide Wattage Equivalency
- 100 W
- Bulb Base Type
- Medium Screw (E26)
- Bulb Shape
- ED28
- Bulb Designation
- LED-8060E40
- Maximum Operating Temperature
- 113 Degrees F
- Watts
- 15 W
- Lumens
- 2,700 lm
- Standards
- cETLus Listed, DLC Listed, FCC
- Color Selectable
- No
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Low Pressure Sodium Wattage Equivalency
- 100 W
- Color Rendering Index
- 80
- Bulb UL Type
- Type B
- Series
- Filament Style Retrofit
- Fan Cooling
- Passive Cooling
Dimensions
- Bulb Dia.
- 2 1/4 in
- Length
- 6 1/2 in
Description
Filament Style LED Retrofit, Bulb Dia. 2 1/4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 4000K, Lumens 2,700 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 15 W, Length 6 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.