Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
FilStyleLEDRetro, 15 W, ED28, M Screw (E26)
- Mfr # LED-8060E50
- Zoro # G325015731
product price:Â
$
28.15
/ea
Key Features
Bulb Style
Corncob
Voltage
120 to 277 V
Length
6 1/2 in
Color Selectable
No
Low Pressure Sodium Wattage Equivalency
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-8060E50
- Zoro #
- G325015731
- UPC #
- 197810025252
- Country of Origin
- China
- Item
- Filament Style LED Retrofit
- Bulb Style
- Corncob
- Voltage
- 120 to 277 V
- Color Selectable
- No
- Low Pressure Sodium Wattage Equivalency
- 100 W
- Lumen Selectable
- No
- Color Temperature
- 5000K
- Rated Life
- 50,000 hr
- Bulb UL Type
- Type B
- Series
- Filament Style Retrofit
- Fan Cooling
- Passive Cooling
- Color Rendering Index
- 80
- Bulb Minimum Starting Temperature
- -40 Degrees F
- Standards
- cETLus Listed, DLC Listed, FCC
- Lumens
- 2,700 lm
- Watts
- 15 W
- Bulb Shape
- ED28
- Metal Halide Wattage Equivalency
- 100 W
- Bulb Base Type
- Medium Screw (E26)
- Maximum Operating Temperature
- 113 Degrees F
- Bulb Designation
- LED-8060E50
Dimensions
- Length
- 6 1/2 in
- Bulb Dia.
- 2 1/4 in
Description
Filament Style LED Retrofit, Bulb Dia. 2 1/4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 5000K, Lumens 2,700 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant Yes, Voltage 120 to 277 V, Watts 15 W, Length 6 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.