Shop LIGHT EFFICIENT DESIGN

HazLocFixt, 110 W, Mogul Screw (EX39)

  • Mfr # LED-8990M50-HV-HAZ
  • Zoro # G025014850

product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

Temperature Code
T4A
Bulb Style
Wall Pack
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-13 Degrees F
Standards
cULus Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED-8990M50-HV-HAZ
Zoro #
G025014850
UPC #
197810035091
Country of Origin
China

Dimensions

Length
11 1/2 in
Bulb Dia.
4 1/4 in

Details

Item
Hazardous Location Fixture
Temperature Code
T4A
Bulb Style
Wall Pack
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-13 Degrees F
Standards
cULus Listed
Bulb Housing
Glass/Metal/Polycarbonate
Fan Cooling
Active Cooling
Bulb Designation
LED-8990M50-HV-HAZ
Watts
110 W
Color Temperature
5000K
Color Selectable
No
Lumens
14,570 lm
Voltage
120 to 277 V AC
Bulb Base Type
Mogul Screw (EX39)
Maximum Operating Temperature
113 Degrees F
Metal Halide Wattage Equivalency
400 W
Color Rendering Index
80
Rated Life
50,000 hr
Series
Hazardous Location
Hazardous Location Specification
Class I, Div 1 and 2, Group A
Low Pressure Sodium Wattage Equivalency
400 W
Lumen Selectable
No

Description

Hazardous Location Fixture, Bulb Dia. 4 1/4 in, Bulb Shape Not Applicable, Bulb Style Wall Pack, Color Temperature 5000K, Lumens 14,570 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277 V AC, Watts 110 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal/Polycarbonate, Bulb Operating Position Not Applicable, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.