Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 2 ft L, 3339 lm, 26.2W

  • Mfr # 93326857
  • Zoro # G7403028

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
29
Fixture Wattage
29
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326857
Zoro #
G7403028
UPC #
078531128494
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
29
Fixture Wattage
29
Voltage
120/277V AC
Housing Material
Fiberglass
Description/Special Features
Continuous 0-10V Dimming
Fixture Housing Material
Aluminum
Mounting
Surface
Fixture Voltage
120V to 277V
Fixture Rated Life
60,000 hr
Lamp Watts - Fixtures
26.0 W
Bulb Technology
LED
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lumens Per Watt
121.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
CRI
80
Housing Finish
Fiberglass
IP Rating
IP65, IP67
Standards
NSF, UL 1598, UL 2108
Emergency Battery Backup
No
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Color Rendering Index
80
Dimmable
Yes
Color Temperature
4000K
Lighting Certification
DLC 5.0
Rated Life
60,000 hr
Max. Fixture Wattage
26.2 W
Lumens
3,339 lm
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Color Temp.
4000 K
Lens Type
Ribbed
Lumens per Watt
127.5 lm/W
Lens Shape
Curved
Housing Color
White
Finish
Enamel
For Bulb Type
Integrated LED
Linkable
No
Lens Material
Acrylic
Series
LXEM
LED Replacement For
(2) Lamp T8
Includes
Surface Mounting Bracket
Light Technology
LED
Bulb Included
Integrated LED
Linkable Up To
Unlinkable
Mounting Style
Surface
Ballast Start Type
No Ballast
Dimming Method
0-10V
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Fixture Type
Strip Light
Lumen Selectable
Not Selectable
Light Output
3,339 lm
NEMA Enclosure Rating
Not Rated
Ambient Temperature - Maximum
104 Degrees F
For Use With
Enclosed and Gasketed, Extreme Environment
Color Selectable
Not Selectable
Light Color
White
Light Distribution Shape
Wide
Maximum Fixture Wattage
26.2 W
Ballast Type
No Ballast Required
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Nominal Width
6 3/4 in
Nominal Height
4 3/8 in
Nominal Length
2 ft
Overall Length
27 5/8 in
Overall Height
4 3/8 in
Overall Width
6 3/4 in
Wire Rope Length
27 5/8 in
Length
27 5/8 in

Description

2 ft, Lens Shape Curved, 4000K, 3,339 lm, 127.5 lm/W, Max. Fixture Wattage 26.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.