Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
T5 Retrofit, T5, LED, 2 ft, 12 W
- Mfr # LED-12T5HO-840AB24-G5
- Zoro # G625066112
product price:Â
$
15.79
/ea
Key Features
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb UL Type
Type A/B
Dimmable
Yes
Bulb Shape
T5
Incandescent Wattage Equivalency
24 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-12T5HO-840AB24-G5
- Zoro #
- G625066112
- UPC #
- 197810036074
- Country of Origin
- China
Dimensions
- Nominal Length
- 2 ft
Details
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Lumens
- 1,600 lm
- Bulb UL Type
- Type A/B
- Dimmable
- Yes
- Bulb Shape
- T5
- Incandescent Wattage Equivalency
- 24 W
- Watts
- 12 W
- Color Rendering Index
- 80
- Color Selectable
- No
- Voltage
- 120 to 277 V AC
- Item
- T5 Retrofit
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Dimming Type
- 0-10V
- Color Temperature
- 4000K
Description
T5 Retrofit, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 24 W, Lumens 1,600 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.