T5 Retrofit, T5, LED, 3 ft, 18 W
- Mfr # LED-18T5HO-840AB36-G5
- Zoro # G225066178
product price:Â
$
16.89
/ea
Key Features
Voltage
120 to 277 V AC
Color Temperature
4000K
Bulb UL Type
Type A/B
Dimming Type
0-10V
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-18T5HO-840AB36-G5
- Zoro #
- G225066178
- UPC #
- 197810036104
- Country of Origin
- China
Dimensions
- Nominal Length
- 3 ft
Details
- Voltage
- 120 to 277 V AC
- Color Temperature
- 4000K
- Bulb UL Type
- Type A/B
- Dimming Type
- 0-10V
- Bulb Shape
- T5
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Item
- T5 Retrofit
- Incandescent Wattage Equivalency
- 39 W
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Color Rendering Index
- 80
- Lumens
- 2,500 lm
- Color Selectable
- No
- Dimmable
- Yes
- Watts
- 18 W
Description
T5 Retrofit, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 39 W, Lumens 2,500 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.