T5 Retrofit, T5, LED, 4 ft, 25 W
- Mfr # LED-25T5HO-835AB48-G5
- Zoro # G925066331
product price:Â
$
19.69
/ea
Key Features
Incandescent Wattage Equivalency
54 W
Color Temperature
3500K
UL 1993 Environmental Rating
Damp Location, Dry Location
Bulb Shape
T5
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-25T5HO-835AB48-G5
- Zoro #
- G925066331
- UPC #
- 197810036128
- Country of Origin
- China
Dimensions
- Nominal Length
- 4 ft
Details
- Incandescent Wattage Equivalency
- 54 W
- Color Temperature
- 3500K
- Lumens
- 3,500 lm
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Bulb Shape
- T5
- Dimmable
- Yes
- Bulb UL Type
- Type A/B
- Item
- T5 Retrofit
- Dimming Type
- 0-10V
- Watts
- 25 W
- Voltage
- 120 to 277 V AC
- Color Rendering Index
- 80
- Color Selectable
- No
- Bulb Base Type
- Miniature Bi-Pin (G5)
Description
T5 Retrofit, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.