Shop LIGHT EFFICIENT DESIGN
See all product information
Create Account
T5 Retrofit, T5, LED, 4 ft, 25 W
- Mfr # LED-25T5HO-840AB48-G5
- Zoro # G625073967
product price:Â
$
19.55
/ea
Key Features
Voltage
120 to 277 V AC
Incandescent Wattage Equivalency
54 W
UL 1993 Environmental Rating
Damp Location, Dry Location
Nominal Length
4 ft
Dimming Type
0-10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-25T5HO-840AB48-G5
- Zoro #
- G625073967
- UPC #
- 197810036135
- Country of Origin
- China
- Voltage
- 120 to 277 V AC
- Incandescent Wattage Equivalency
- 54 W
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Lumens
- 3,500 lm
- Dimming Type
- 0-10V
- Item
- T5 Retrofit
- Bulb Shape
- T5
- Watts
- 25 W
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Color Selectable
- No
- Color Rendering Index
- 80
- Dimmable
- Yes
- Color Temperature
- 4000K
- Bulb UL Type
- Type A/B
Dimensions
- Nominal Length
- 4 ft
Description
T5 Retrofit, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277 V AC, UL 1993 Environmental Rating Damp Location, Dry Location, Dimming Type 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.