Shop LIGHTOLIER

LED Downlight

  • Mfr # DL24RSLMZ10SCTUW
  • Zoro # G524176097

product price: 
$
18.45
/ea

Key Features

Light Output
700 lm, 1,000 lm
Environmental Rating
Damp Location Rated
Rated Life
50,000 hr
Includes Trim
Yes
Trim Style
Baffle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DL24RSLMZ10SCTUW
Zoro #
G524176097
UPC #
190096198023
Country of Origin
Viet Nam
Item
LED Downlight
Light Output
700 lm, 1,000 lm
Environmental Rating
Damp Location Rated
Rated Life
50,000 hr
Includes Trim
Yes
Trim Style
Baffle
Includes Baffle
Yes
Color Selectable
Selectable
Color Temperature
2700K, 3000K, 3500K, 5000K
Interconnection Capability
J-Box
Color Rendering Index
90
Lumen Selectable
Selectable
Series
DL2
Dimmable
Yes
Voltage
120 to 277V AC
Airtight
Yes
Housing Material
Aluminum Steel (Junction Box), Die Cast Aluminum (Flange)
Dimming Method
0-10V
IC Rating
IC
Includes
CCT Selector, Cord, Electrical Box with Knockouts, Integrated LED Luminaire, Spring Clip
Standards
Energy Star Certified, ETL Listed (cETLus), Insulation Contact (IC Rated), RoHS Compliant
Housing Color
White
Trim Color
White
Ceiling Type
Flat Ceiling
Maximum Fixture Wattage
12 W
LED Replacement For
75W INC
Reflector or Baffle Color
White
Fixture Type
New Construction/Remodel
Trim Material
Aluminum

Dimensions

Outside Diameter
5 in
Manufacturers Warranty Length
5 yr
Nominal Size
4 in
Overall Height
1 5/16 in
Overall Width
5 in
Overall Length
5 in
Length
5 in

Description

LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 4 in, Light Output 700 lm, 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1 5/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle, Series DL2, Outside Diameter 5 in, Includes Trim Yes, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.