600A Diesel Engine Driven Welder

  • Mfr # K3242-3
  • Zoro # G923354782
product price: 
$
105,542.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Amperage TIG - Maximum
350 A
Coolant Tank Capacity
2.5 gal
Amperage TIG - Minimum
20 A
Overall Depth
69 in
Continuous Auxiliary Power
20,000 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3242-3
Zoro #
G923354782
UPC #
015082946726
Country of Origin
United States
Amperage TIG - Maximum
350 A
Coolant Tank Capacity
2.5 gal
Amperage TIG - Minimum
20 A
Continuous Auxiliary Power
20,000 W
Engine Brand
Deutz
Engine Model
Deutz TD2.9L4
Fuel Tank Capacity
25 gal
Horsepower
65.7 hp
Application
Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding
Welding Power Source Type
CC/CV
Generator Outlets
20 A 120V GFCI 5-20R, 50 A 120/240V 14-50R, 50 A 240V 15-50R
Air Compressor Maximum Pressure
100 psi
Amperage Stick - Minimum
30 A
Oil Capacity
9 qt
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), Submerged Arc Welding (SAW), TIG Welding (GTAW)
Engine Displacement
178 cu in
Item
600A Diesel Engine Driven Welder
Weight
1,737 lb
Open Circuit Voltage
66 V
Phase
Single/Three
Amperage Stick - Maximum
600 A
Rated Output @ Duty Cycle (Stick)
525A @ 41 V, 100%, 600A @ 40 V, 60%
Air Compressor Delivery
60 CFM @ 100 psi
Peak Auxiliary Power
12,000 W
Remote Connection Type
12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln)
Amperage MIG - Maximum
600 A
Rated Output @ Duty Cycle (TIG)
525 A @ 41 V, 100%
Polarity
DC
Welder Series
Air Vantage 566X

Dimensions

Overall Depth
69 in
Overall Width
32.9 in
Overall Height
42 in

Description

600A Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Single/Three, Polarity DC, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln), Application Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 20,000 W, Coolant Tank Capacity 2.5 gal, Engine Brand Deutz, Engine Displacement 178 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews