Diesel Engine Driven Welder

  • Mfr # K3484-2-RP3
  • Zoro # G923357011
product price: 
$
49,728.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Welding Power Source Type
CC/CV
Rated Output @ Duty Cycle (Stick)
325 A @ 33 V, 100%, 400 A @ 26 V, 60%
Engine Displacement
91 cu in
Phase
Three
Amperage Stick - Maximum
400 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3484-2-RP3
Zoro #
G923357011
UPC #
015082703510
Country of Origin
United States
Welding Power Source Type
CC/CV
Rated Output @ Duty Cycle (Stick)
325 A @ 33 V, 100%, 400 A @ 26 V, 60%
Engine Displacement
91 cu in
Item
Diesel Engine Driven Welder
Phase
Three
Amperage Stick - Maximum
400 A
Amperage Stick - Minimum
30 A
Oil Capacity
5 7/8 qt
Weight
1,035 lb
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Continuous Auxiliary Power
11,000 W
Engine Model
Kubota D1503-M
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Maintenance and Repair, Pipeline, Power Generation, Structural
Fuel Tank Capacity
20 gal
Includes
K2636-1 Medium Two-Wheel Welder Trailer, K2639-1 Fender and Light Kit, K2640-1 Cable Rack, K3484-2 Frontier(R) 400X (Kubota(R))
Horsepower
24.8 hp
Amperage TIG - Maximum
400 A
Engine Brand
Kubota
Amperage TIG - Minimum
5 A
Coolant Tank Capacity
1.8 gal
Open Circuit Voltage
71 V
Rated Output @ Duty Cycle (TIG)
325 A @ 26V, 100%
Remote Connection Type
12-Pin (Lincoln)
Peak Auxiliary Power
12,500 W
Polarity
DC
Welder Series
Frontier 400X

Dimensions

Overall Depth
60 in
Overall Width
25.3 in
Overall Height
35.9 in

Description

Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Three, Polarity DC, Remote Connection Type 12-Pin (Lincoln), Application Maintenance and Repair, Pipeline, Power Generation, Structural, Continuous Auxiliary Power 11,000 W, Coolant Tank Capacity 1.8 gal, Engine Brand Kubota, Engine Displacement 91 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.