Shop LINCOLN ELECTRIC

Engine Driven Welder

  • Mfr # K5940-1
  • Zoro # G425066077

product price: 
$
14,004.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36.4 in
Engine Displacement
44 cu in
Rated Output @ Duty Cycle (Stick)
250 A @ 30 V, 100%
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5940-1
Zoro #
G425066077
UPC #
015082921143
Country of Origin
United States
Engine Displacement
44 cu in
Rated Output @ Duty Cycle (Stick)
250 A @ 30 V, 100%
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Phase
Single
Engine Model
CH730 LP
Continuous Auxiliary Power
9,500 W
Amperage MIG - Minimum
35 A
Amperage Stick - Minimum
35 A
Polarity
DC
Welding Power Source Type
CC/CV
Application
Construction, Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding
Weight
424 lb
Remote Connection Type
6-Pin (Lincoln)
Engine Brand
Rehlko
Amperage Stick - Maximum
300 A
Peak Auxiliary Power
10,500 W
Oil Capacity
2 qt
For Material Type
Aluminum, Stainless Steel, Steel
Item
Welder Generator
Open Circuit Voltage
85 V DC
Generator Outlets
NEMA 14-50R, NEMA 5-20R, NEMA 6-50R
Rated Output @ Duty Cycle (MIG)
272 A @ 27.6 V, 100%
Horsepower
21.5 hp
Amperage MIG - Maximum
300 A
Standards
IEC
Includes
120 V GFCI Duplex, NEMA 14-50R, NEMA 6-50R
Fuel Tank Capacity
12 gal
Generator Fuel Type
Propane
Start Type
Electric

Dimensions

Overall Depth
36.4 in
Overall Width
20 in
Overall Height
26.4 in
For Steel Thickness - Minimum
20 ga
For Aluminum Thickness - Minimum
1/16 in
For Aluminum Thickness - Maximum
1/4 in
For Stainless Steel Thickness - Minimum
20 ga
For Stainless Steel Thickness - Maximum
5/16 in
For Steel Thickness - Maximum
3/8 in

Description

Welder Generator, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Propane, Phase Single, Polarity DC, Start Type Electric, Remote Connection Type 6-Pin (Lincoln), Application Construction, Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 9,500 W, Engine Brand Rehlko, Engine Displacement 44 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.