Shop LINCOLN ELECTRIC

Advanced Process Welder

  • Mfr # K2823-3
  • Zoro # G623361370

product price: 
$
18,172.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Welding Power Source Type
CC/CV
Power Cord Included
Yes
Amperage TIG - Maximum
350 A
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%, 325 A @ 23 V, 60%, 350 A @ 24 V, 40%
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2823-3
Zoro #
G623361370
UPC #
015082901374
Country of Origin
United States

Dimensions

Power Cord Length
10 ft
Overall Depth
24.8 in
Overall Height
20.4 in
Overall Width
14 in
Fits Chest Size
115V (10A) AC Duplex Auxiliary Power Receptacle, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module

Details

Welding Power Source Type
CC/CV
Power Cord Included
Yes
Amperage TIG - Maximum
350 A
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%, 325 A @ 23 V, 60%, 350 A @ 24 V, 40%
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Item
Advanced Process Welder
Amperage Stick - Minimum
5 A
Features
115V (10A) AC Duplex Auxiliary Power Receptacle, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module
Application
Aerospace, Automotive, Construction, Fabrication, Production, Weld Training
Includes
Input Power Cord
Amperage MIG - Maximum
350 A
Weight
85 lb
Amperage MIG - Minimum
5 A
Phase
Single/Three
Amperage Stick - Maximum
350 A
Input Frequency
50/60 Hz
Polarity
DC
Amperage TIG - Minimum
5 A
Maximum Input Current
31 A (Three-Phase, 100% Duty Cycle), 39 A (Three-Phase, 40% Duty Cycle), 60 A (Single-Phase, 100% Duty Cycle), 67 A (Single-Phase, 40% Duty Cycle)
Rated Output @ Duty Cycle (Stick)
250 A @ 30 V, 100%, 275 A @ 31 V, 60%, 325 A @ 33 V, 40%
Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 320 A @ 30 V, 60%, 350 A @ 31.5 V, 40%
Effective Input Current
31/28/15/14/11 A (3 Phase, 100% Duty Cycle), 39/35/19/17/14 A (3 Phase, 40% Duty Cycle), 60/53 A (1 Phase, 100% Duty Cycle), 60/67 A (1 Phase, 40% Duty Cycle)
Input Voltage
208/230/380-415/460/575V
Remote Connection Type
12-Pin (Lincoln), 5-Pin (Lincoln)

Description

Advanced Process Welder, Input Voltage 208/230/380-415/460/575V, Phase Single/Three, Polarity DC, Input Frequency 50/60 Hz, Remote Connection Type 12-Pin (Lincoln), 5-Pin (Lincoln), Includes Input Power Cord, Weight 85 lb, Application Aerospace, Automotive, Construction, Fabrication, Production, Weld Training

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.