Advanced Process Welder

  • Mfr # K2904-1
  • Zoro # G923360530
product price: 
$
24,954.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Input Frequency
50/60 Hz
Welding Power Source Type
CC/CV
Amperage MIG - Maximum
550 A
Rated Output @ Duty Cycle (MIG)
450 A @ 36.5 V, 100%, 500 A @ 39 V, 60%, 550 A @ 41.5 V, 40%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2904-1
Zoro #
G923360530
UPC #
015082533872
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
23.8 in
Overall Height
22.5 in
Power Cord Length
15 ft
Fits Chest Size
115V (10A) AC Duplex Auxiliary Power Receptacle, Advanced Connectivity and Control, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module

Details

Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Input Frequency
50/60 Hz
Welding Power Source Type
CC/CV
Amperage MIG - Maximum
550 A
Rated Output @ Duty Cycle (MIG)
450 A @ 36.5 V, 100%, 500 A @ 39 V, 60%, 550 A @ 41.5 V, 40%
Amperage MIG - Minimum
5 A
Weight
150 lb
Amperage Stick - Minimum
5 A
Item
Advanced Process Welder
Rated Output @ Duty Cycle (Stick)
450 A @ 38 V, 100%, 500 A @ 40 V, 60%, 550 A @ 42 V, 40%
Features
115V (10A) AC Duplex Auxiliary Power Receptacle, Advanced Connectivity and Control, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module
Amperage Stick - Maximum
550 A
Power Cord Included
Yes
Input Voltage
200/208/220/230/380/400/415/460/575V
Application
Aerospace, Automotive, Construction, Fabrication, Production
Effective Input Current
60/54/30/27/21 A ((Three Phase, 100% Duty Cycle), 80/73/41/37/29 A (Three Phase, 40% Duty Cycle)
Amperage TIG - Maximum
550 A
Phase
Three
Rated Output @ Duty Cycle (TIG)
450 A @ 28 V, 100%, 500 A @ 30 V, 60%, 550 A @ 32 V, 40%
Amperage TIG - Minimum
5 A
Polarity
DC
Maximum Input Current
60 A (Three-Phase, 100% Duty Cylce), 80 A (Three-Phase, 40% Duty Cylce)
Remote Connection Type
12-Pin (Lincoln)

Description

Advanced Process Welder, Input Voltage 200/208/220/230/380/400/415/460/575V, Phase Three, Polarity DC, Input Frequency 50/60 Hz, Remote Connection Type 12-Pin (Lincoln), Weight 150 lb, Application Aerospace, Automotive, Construction, Fabrication, Production, Effective Input Current 60/54/30/27/21 A ((Three Phase, 100 Percent Duty Cycle), 80/73/41/37/29 A (Three Phase, 40 Percent Duty Cycle)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews