Diesel Engine Driven Welder

  • Mfr # K5272-1
  • Zoro # G923358247
product price: 
$
26,955.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Horsepower
16.8 hp
Amperage Stick - Minimum
35 A
Rated Output @ Duty Cycle (Stick)
300 A @ 26.3 V, 100%
Overall Depth
42.34 in
Welding Power Source Type
CC/CV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K5272-1
Zoro #
G923358247
UPC #
015082714707
Country of Origin
Canada

Dimensions

Overall Depth
42.34 in
Overall Height
39.25 in
Overall Width
21.25 in

Details

Horsepower
16.8 hp
Amperage Stick - Minimum
35 A
Rated Output @ Duty Cycle (Stick)
300 A @ 26.3 V, 100%
Welding Power Source Type
CC/CV
Weight
620 lb
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R
Engine Model
Kubota Z602
Item
Diesel Engine Driven Welder
Amperage Stick - Maximum
300 A
Application
Construction, Repair Welding, Structural Welding
Phase
Single
Oil Capacity
2 5/8 qt
Open Circuit Voltage
80 V
Coolant Tank Capacity
0.74 gal
Engine Displacement
36.55 cu in
Amperage TIG - Maximum
300 A
Engine Brand
Kubota
Fuel Tank Capacity
12 gal
Continuous Auxiliary Power
9,000 W
Amperage TIG - Minimum
25 A
Rated Output @ Duty Cycle (MIG)
282 A @ 28.1 V, 100%
Remote Connection Type
6-Pin (Lincoln), 7-Pin (Lincoln)
Peak Auxiliary Power
9,000 W
Polarity
DC
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%

Description

Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Single, Polarity DC, Remote Connection Type 6-Pin (Lincoln), 7-Pin (Lincoln), Application Construction, Repair Welding, Structural Welding, Continuous Auxiliary Power 9,000 W, Coolant Tank Capacity 0.74 gal, Engine Brand Kubota, Engine Displacement 36.55 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.