Diffuser, PK25
- Mfr # KP3155-1-B25
- Zoro # G624479944
product price:Â
$
493.99
/pk of 25, $19.76/ea
Free Shipping & Returns
Key Features
Connection Type
Threaded
Compatible Brand
Lincoln Electric
Diffuser to Tip Relationship
1/4 in Recess
Compatible Contact Tip Series
Magnum PRO
Amperage - Maximum
550 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP3155-1-B25
- Zoro #
- G624479944
- UPC #
- 015082537481
- Country of Origin
- China
Details
- Connection Type
- Threaded
- Compatible Brand
- Lincoln Electric
- Item
- Diffuser
- Diffuser to Tip Relationship
- 1/4 in Recess
- Compatible Contact Tip Series
- Magnum PRO
- Amperage - Maximum
- 550 A
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
Description
Diffuser, Connection Type Threaded, Diffuser to Tip Relationship 1/4 in Recess, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.