Shop LINCOLN ELECTRIC
See all product information
Create Account
Extended Reach Gas Diffuser, PK25
- Mfr # KP3360-1-B25
- Zoro # G724479806
product price:Â
$
819.99
/pk of 25, $32.80/ea
Free Shipping & Returns
Key Features
Compatible Brand
Lincoln Electric
Amperage - Maximum
350 A
Gas Diffuser Series
Magnum PRO
Compatible MIG Gun Series
Magnum PRO 250, Magnum PRO 350, Magnum PRO Curve 200, Magnum PRO Curve 300
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP3360-1-B25
- Zoro #
- G724479806
- UPC #
- 015082558660
- Country of Origin
- China
Details
- Compatible Brand
- Lincoln Electric
- Amperage - Maximum
- 350 A
- Gas Diffuser Series
- Magnum PRO
- Compatible MIG Gun Series
- Magnum PRO 250, Magnum PRO 350, Magnum PRO Curve 200, Magnum PRO Curve 300
- Connection Type
- Threaded
- Item
- Extended Reach Gas Diffuser
- Compatible Contact Tip Series
- Magnum PRO
Description
Extended Reach Gas Diffuser, Connection Type Threaded, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.