Shop LINCOLN ELECTRIC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dual Bench Wire Feeder
- Mfr # K3330-5
- Zoro # G323354764
product price:Â
$
17,093.99
/ea
Key Features
Maximum Wire Feed Speed
1,200 in/min
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Submerged Arc Welding (SAW)
Wire Diameter Flux-Cored - Minimum
0.035 in
Rated Output
600 A @ 60%
Effective Input Current
1 A, 9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3330-5
- Zoro #
- G323354764
- UPC #
- 015082570761
- Country of Origin
- United States
- Maximum Wire Feed Speed
- 1,200 in/min
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Submerged Arc Welding (SAW)
- Rated Output
- 600 A @ 60%
- Effective Input Current
- 1 A, 9 A
- Includes
- 20-Tooth Pinion Gear, Heavy Duty Wire Reel Stand, Standard #2 to #4 Gun Adapter, USB, User interface
- Features
- Wire Feeder Model
- Power Feed(R) 84
- Item
- Dual Bench Wire Feeder
- Application
- Input Voltage
- 40V DC
- Minimum Wire Feed Speed
- 50 in/min
- Weight
- 119 lb
- Wire Feeder Configuration
- 4-Roll
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Wire Feeder Series
- Power Feed 84
- Portability
- Benchtop
- Welding Power Source Type
- CV
Dimensions
- Wire Diameter Flux-Cored - Minimum
- 0.035 in
- Overall Depth
- 30.6 in
- Overall Width
- 22.5 in
- Wire Diameter Solid - Minimum
- 0.025 in
- Wire Diameter Flux-Cored - Maximum
- 0.07813 in
- Wire Diameter Solid - Maximum
- 0.0625 in
- Overall Height
- 25.2 in
- Wire Diameter Aluminum - Minimum
- 0.035 in
- Wire Diameter Aluminum - Maximum
- 0.09375 in
- Fits Chest Size
Description
Dual Bench Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 1 A, 9 A, Input Voltage 40V DC, Maximum Wire Feed Speed 1,200 in/min, Minimum Wire Feed Speed 50 in/min, Rated Output 600 A @ 60 Percent, Wire Feeder Configuration 4-Roll
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.