Zoro Homepage

(K4868-2) Invertec V276 Stick Welder

  • Mfr # K4868-2

  • Zoro # G7605981


product price: $5,198.99
/ea
Free Shipping & Returns

Key Features

Series
Invertec V276
Phase
Single-/Three-Phase
Input Voltage
208V AC, 230V AC, 380V AC, 415V AC, 460V AC, 575V AC
Function
Gouging, Stick, TIG
Rated Output
275A/31V/35%, 250A/30V/60%, 200A/28V/100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4868-2
Zoro #
G7605981
UPC #
015082785127
Country of Origin
United States

Dimensions

Overall Height (In.)
13 3/5 in
Overall Width (In.)
9 in
Overall Depth (In.)
20 1/4 in
Overall Height
13.6 in
Power Cord Length
10 ft
Overall Depth
20.25 in
Overall Width
9 in

Details

Item
Stick Welder
Series
Invertec V276
Phase
Single-/Three-Phase
Input Voltage
208V AC, 230V AC, 380V AC, 415V AC, 460V AC, 575V AC
Function
Gouging, Stick, TIG
Rated Output
275A/31V/35%, 250A/30V/60%, 200A/28V/100%
Includes
(2) Twist Mate Cable Plugs (K852-70)
Features
Designed For Outdoor Use, Weather Resistant Features
Standards
NEC
Hz
50/60
Application
Construction Sites, Fabrication Shops
Input (Amps)
208/230/460/575
Amps AC
5-275ADC
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Plug Type
Bare Leads
Input Frequency
50/60 Hz
TIG Welding Maximum Output Current
275 A
Stick Welding Output @ Duty Cycle
200 A @ 28 V, 100% (1-Phase), 200 A @ 28 V, 100% (3-Phase), 250 A @ 30 V, 60% (1-Phase), 250 A @ 30 V, 60% (3-Phase), 275 A @ 29-31 V, 35% (1-Phase), 275 A @ 31 V, 35% (3-Phase)
Power Cord Included
Yes
TIG Arc Start Feature
Lift Arc Start
Stick Welding Minimum Output Current
5A
Color
Red
Effective Input Current
27/25/13/11 A Three-Phase), 34/33/17/14 A (Three-Phase), 38/37/19/16 A (Three-Phase), 49/48/26/21 A (Three-Phase), 63/62/33/27 A (Three-Phase), 68/67/38/31 A (Three-Phase)
TIG Welding Minimum Output Current
5 A
Polarity
DC
Remote Connection Type
6-Pin (Lincoln)
Cable Connection Type
Dinse-Style
Stick Welding Maximum Output Current
275 A
TIG Welding Output @ Duty Cycle
200 A @ 28 V, 100% (1-Phase), 200 A @ 28 V, 100% (3-Phase), 250 A @ 30 V, 60% (1-Phase), 250 A @ 30 V, 60% (3-Phase), 275 A @ 29-31 V, 35% (1-Phase), 275 A @ 31 V, 35% (3-Phase)
Weight
54.5 lb
Welding Mode
CC
Model
K2269-1

Description

The LINCOLN ELECTRIC K4868-2 Invertec V276 Stick Welder is a multiprocess inverter welder designed for stick (SMAW), TIG (GTAW), and air carbon arc gouging (CAC-A) operations. It operates on single- or three-phase input power, offering flexible voltage compatibility from 208V to 575V AC at 50/60 Hz. The welder provides up to 275 amps of output and supports both lift-arc TIG starts and constant-current welding modes. Designed with a weather-resistant housing for outdoor or shop use, the unit includes two Twist Mate cable plugs and a 10-foot power cord.

Key Features:

  • Series: Invertec V276
  • Processes Supported: Stick, TIG, and air carbon arc gouging
  • Input Voltage: 208V, 230V, 380V, 415V, 460V, or 575V AC
  • Phase: Single-/Three-phase operation
  • Rated Output: 275A @ 31V (35%), 250A @ 30V (60%), 200A @ 28V (100%)
  • Polarity: DC constant current
  • TIG Arc Start: Lift arc start feature
  • Connection Type: 6-pin remote (Lincoln), Dinse-style cable connections
  • Construction: Weather-resistant design for outdoor use
  • Includes: (2) Twist Mate cable plugs (K852-70), 10 ft power cord
  • Dimensions: 20.25 in D × 9 in W × 13.6 in H; weight 54.5 lb
  • Standards: NEC compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.