Multi-Process Welder

  • Mfr # K3425-1
  • Zoro # G423359935
product price: 
$
16,620.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Amperage TIG - Minimum
10 A
Input Frequency
50/60 Hz
Overall Width
16.1 in
Effective Input Current
57/47/38 A, 61/50/40 A
Amperage TIG - Maximum
815 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3425-1
Zoro #
G423359935
UPC #
015082824369
Country of Origin
United States

Dimensions

Overall Width
16.1 in
Overall Depth
29.3 in
Overall Height
21.8 in
Fits Chest Size
Components Designed to Run Cool for Long Life in High Temperature Environments, Crosslink(TM) Technology Compatibility, Easy One-Knob Process Selection, Flexible, Ideal for Large Diameter Wire or Stick Welding on Thick Materials, Reliable, Simple

Details

Amperage TIG - Minimum
10 A
Input Frequency
50/60 Hz
Effective Input Current
57/47/38 A, 61/50/40 A
Amperage TIG - Maximum
815 A
Weight
165 lb
Amperage Stick - Maximum
815 A
Includes
Flextec(R) 650X Multi-Process Welder, Locking Foot Kit
Features
Components Designed to Run Cool for Long Life in High Temperature Environments, Crosslink(TM) Technology Compatibility, Easy One-Knob Process Selection, Flexible, Ideal for Large Diameter Wire or Stick Welding on Thick Materials, Reliable, Simple
Maximum Input Current
61 A: 57 A
Input Voltage
380/460/575V
Polarity
DC
Item
Multi-Process Welder
Application
Construction and Field Erection, Cross Country Pipeline, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Amperage MIG - Minimum
10 A
Phase
Three
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), Submerged Arc Welding (SAW), TIG Welding (GTAW)
Amperage Stick - Minimum
10 A
Welding Power Source Type
CC/CV
Amperage MIG - Maximum
815 A
Remote Connection Type
12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln)
Rated Output @ Duty Cycle (MIG)
650 A @ 44 V, 100%, 750 A @ 44 V, 60%
Rated Output @ Duty Cycle (Stick)
650 A @ 44 V, 100%, 750 A @ 44 V, 60%
Rated Output @ Duty Cycle (TIG)
650 A @ 34 V, 100%, 750 A @ 34 V, 60%

Description

Multi-Process Welder, Input Voltage 380/460/575V, Phase Three, Polarity DC, Input Frequency 50/60 Hz, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln), Includes Flextec(R) 650X Multi-Process Welder, Locking Foot Kit, Weight 165 lb, Application Construction and Field Erection, Cross Country Pipeline, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication, Effective Input Current 57/47/38 A, 61/50/40 A

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews