Shop LINCOLN ELECTRIC

Advanced Process Welder

  • Mfr # K3186-2
  • Zoro # G823356725

product price: 
$
35,889.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, K2149-1 Work Lead - Lug and GC500 Ground Clamp, K2952-2-10-45 Magnum(R) PRO Curve(TM) 400 Welding Guns, K3328-13 Power Feed(R) 84 - U/I, KP1505-045S Drive Roll Kit
Overall Height
22.5 in
Rated Output @ Duty Cycle (Stick)
450 A @ 38 V, 100%, 500 A @ 40 V, 60%, 550 A @ 42 V, 40%
Power Cord Included
Yes
Power Cord Length
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3186-2
Zoro #
G823356725
UPC #
015082579887
Country of Origin
United States

Dimensions

Overall Height
22.5 in
Power Cord Length
15 ft
Overall Depth
23.8 in
Overall Width
14 in
Wire Diameter Solid - Minimum
0.025 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.09375 in
Wire Diameter Flux-Cored - Maximum
0.078125 in
Fits Chest Size
115V (10A) AC Duplex Auxiliary Power Receptacle, Advanced Connectivity and Control, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module

Details

Includes
3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, K2149-1 Work Lead - Lug and GC500 Ground Clamp, K2952-2-10-45 Magnum(R) PRO Curve(TM) 400 Welding Guns, K3328-13 Power Feed(R) 84 - U/I, KP1505-045S Drive Roll Kit
Rated Output @ Duty Cycle (Stick)
450 A @ 38 V, 100%, 500 A @ 40 V, 60%, 550 A @ 42 V, 40%
Power Cord Included
Yes
Amperage MIG - Minimum
5 A
Features
115V (10A) AC Duplex Auxiliary Power Receptacle, Advanced Connectivity and Control, Compact and Durable, Modular Platform, Patented PowerConnect(R) Technology, Smart Fan Operation, Tribrid(R)Power Module
Amperage TIG - Maximum
550 A
Effective Input Current
60/54/30/27/21 A ((Three Phase, 100% Duty Cycle), 80/73/41/37/29 A (Three Phase, 40% Duty Cycle)
Input Frequency
50/60 Hz
Rated Output @ Duty Cycle (TIG)
450 A @ 28 V, 100%, 500 A @ 30 V, 60%, 550 A @ 32 V, 40%
Phase
Three
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Amperage MIG - Maximum
550 A
Item
Advanced Process Welder
Rated Output @ Duty Cycle (MIG)
450 A @ 36.5 V, 100%, 500 A @ 39 V, 60%, 550 A @ 41.5 V, 40%
Amperage Stick - Maximum
550 A
Input Voltage
200/208/220/230/380/400/415/460/575V
Weight
109 lb
Polarity
DC
Amperage TIG - Minimum
5 A
Welding Power Source Type
CC/CV
Application
Aerospace, Automotive, Construction, Fabrication, Production
Amperage Stick - Minimum
5 A
Maximum Input Current
60 A (Three-Phase, 100% Duty Cylce), 80 A (Three-Phase, 40% Duty Cylce)
For Wire Type
Aluminum, Flux-Cored, Solid
Maximum Wire Feed Speed
700 in/min
Remote Connection Type
12-Pin (Lincoln)
Minimum Wire Feed Speed
50 in/min

Description

Advanced Process Welder, Input Voltage 200/208/220/230/380/400/415/460/575V, Phase Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Feed Speed 700 in/min, Remote Connection Type 12-Pin (Lincoln), Includes 3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, K2149-1 Work Lead - Lug and GC500 Ground Clamp, K2952-2-10-45 Magnum(R) PRO Curve(TM) 400 Welding Guns, K3328-13 Power Feed(R) 84 - U/I, KP1505-045S Drive Roll Kit

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.