Multi-Process Welder Bundle

  • Mfr # K5923-1
  • Zoro # G623649126
product price: 
$
19,613.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
34 in
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Minimum
5 A
Maximum Wire Feed Speed
1,200 in/min
Polarity
DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K5923-1
Zoro #
G623649126
UPC #
015082843902
Country of Origin
United States

Dimensions

Overall Width
34 in
Overall Depth
53 in
Overall Height
58 in
Power Cord Length
8 1/2 ft
Wire Diameter Flux-Cored - Maximum
0.046875 in
Wire Diameter Solid - Maximum
0.125 in
Wire Diameter Solid - Minimum
0.025 in
Wire Diameter Aluminum - Minimum
0.025 in
Wire Diameter Aluminum - Maximum
0.09375 in
Wire Diameter Flux-Cored - Minimum
0.035 in

Details

Item
Multiprocess Welder Package
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Minimum
5 A
Maximum Wire Feed Speed
1,200 in/min
Polarity
DC
Power Cord Included
Yes
Amperage MIG - Maximum
500 A
For Material Type
Aluminum, Stainless Steel, Steel
Application
General Fabrication, Heavy Equipment, Heavy Fabrication
Amperage TIG - Minimum
5 A
Amperage Stick - Maximum
500 A
Amperage TIG - Maximum
500 A
Amperage MIG - Minimum
5 A
Weight
488 lb
Input Frequency
50/60 Hz
Phase
Three
Welding Power Source Type
CC/CV
Input Voltage
380V AC, 460V AC, 575V AC
For Wire Type
Flux-Cored, Solid
Effective Input Current
39 A
Maximum Input Current
39 A
Plug Type
6-50P
Remote Connection Type
12-Pin (Lincoln), 14-Pin (Lincoln)
Rated Output @ Duty Cycle (Stick)
450 A @ 38V, 100%, 500 A @ 40V, 60%
Includes
Compact Cart, Flowmeter Regulator, Bench Wire Feeder (9DLF-84), Flextec(R) 500X Multiprocess Welder, Magnum(R) PRO Curve(TM) HDE(TM) 350 Welding Gun
Rated Output @ Duty Cycle (MIG)
450 A @ 36.5V, 100%, 500 A @ 39V, 60%
TIG Arc Start Feature
Hot Start
Rated Output @ Duty Cycle (TIG)
450 A @ 28V, 100%, 500 A @ 30V, 60%
Minimum Wire Feed Speed
35 in/min

Description

Multiprocess Welder Package, Input Voltage 380/460/575V AC, Phase Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 1,200 in/min, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln), Includes Compact Cart, Flowmeter Regulator, Bench Wire Feeder (9DLF-84), Flextec(R) 500X Multiprocess Welder, Magnum(R) PRO Curve(TM) HDE(TM) 350 Welding Gun, Weight 488 lb, Application General Fabrication, Heavy Equipment, Heavy Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews