Plasma Cutting Torch
Mfr # KP5850-25
Zoro # G922843829
product price:Â $991.99
/ea
Free Shipping & Returns
Key Features
Features
Modular Torch Design, Versatile Across FlexCut Platform
Head Angle
90 Degrees
Compatible Plasma Cutter Model
FlexCut 105, FlexCut 125, FlexCut 35, FlexCut 45, FlexCut 65, FlexCut 85
Includes
FlexConnect Handle, Torch Lead
Plasma Torch Series
FlexCut PRO
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KP5850-25
Zoro #
G922843829
UPC #
015082817767
Country of Origin
Italy
Dimensions
Cable Length
25 ft
Details
Features
Modular Torch Design, Versatile Across FlexCut Platform
Head Angle
90 Degrees
Compatible Plasma Cutter Model
FlexCut 105, FlexCut 125, FlexCut 35, FlexCut 45, FlexCut 65, FlexCut 85
Includes
FlexConnect Handle, Torch Lead
Plasma Torch Series
FlexCut PRO
Duty Cycle
100 %
For Rear Connection Type
Machine Connector
Amperage - Maximum
125 A
Process
Plasma Cutting
Plasma Torch Type
Handheld
Item
Plasma Torch
Compatible Plasma Cutter Series
FlexCut
Description
Plasma Torch, Cable Length 25 ft, Duty Cycle 100 Percent, For Rear Connection Type Machine Connector, Plasma Torch Type Handheld, Features Modular Torch Design, Versatile Across FlexCut Platform, Head Angle 90 Degrees , Includes FlexConnect Handle, Torch Lead
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.