Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, SS, ER308/308H, 3/32", 36 L, 10 lb

  • Mfr # ED035200

  • Zoro # G312320947


product price: $193.99
/ea
Sold in multiples of 3 for $581.97
Free Shipping & Returns

Key Features

AWS Classification
ER308, ER308H
Material
Stainless Steel
Container Type
Plastic Tube
For Material Grade
304H, 304HN
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035200
Zoro #
G312320947
UPC #
015082583754
Country of Origin
France

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER308, ER308H
Material
Stainless Steel
Container Type
Plastic Tube
For Material Grade
304H, 304HN
Weight
10 lb
Process
TIG Welding (GTAW)
Standards
AWS A5.9
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Stainless Steel
Series
Lincoln ER308/308H
Compatible Shielding Gas
100% Argon

Description

Tig Welding Cut Lengths, AWS Classification ER308, ER308H, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Series Lincoln ER308/308H, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 304H, 304HN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Compatible Shielding Gas 100 Percent Argon, Container Type Plastic Tube, Standards AWS A5.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.