TIG Welder, Precision TIG 225 Series, 208V AC, 230V AC, 230 Max. Output Amps

  • Mfr # K2535-1

  • Zoro # G8535021


product price:  $7,675.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/230V AC
Rated Output
90A @ 23.4V
Welder Max. Output Amps
230
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2535-1
Zoro #
G8535021
UPC #
015082669212
Country of Origin
United States

Dimensions

Overall Depth
25.6 in
Overall Height
20.7 in
Overall Width
14.5 in
Power Cord Length
9 ft

Details

Welder Industrial Class
Medium
Item
TIG Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/230V AC
Rated Output
90A @ 23.4V
Welder Max. Output Amps
230
Welder Min. Output Amps
5
Welder Duty Cycle
100 %
Series
Precision TIG 225
Input (Amps)
42/39
Power Source Weight
212 lb
Includes
10 ft Work Cable & Clamp, Foot Amptrol with 25 ft Cable Assembly (K870), Gas Regulator with Hose, PTA-17 150 A TIG torch with 1-Piece 12 ft Cable & Twist Mate Adapter
Polarity
AC/DC
Welder Input Hz
50/60
Welded Material
Aluminum, Mild Steel, Stainless Steel
Welder Input Phase
1
Application
Fabrication, Vocational Training
Features
AC Auto Balance, Micro-Start, TIG Pulser
Phase
Single
Stick Welding Minimum Output Current
5 A
Plug Type
6-50P
Stick Welding Output @ Duty Cycle
110 A, 60%, 130 A, 40%
Input Frequency
60 Hz
TIG Welding Minimum Output Current
5 A
TIG Welding Output @ Duty Cycle
110 A, 60%, 130 A, 40%
Pulse Frequency
0.1 to 20 pulses/second
Welding Mode
CC
TIG Arc Start Feature
High Frequency Start
Amperage Range
5 to 230 A
Remote Control
Foot Control Included
Remote Connection Type
6-Pin (Lincoln)
TIG Welding Maximum Output Current
230 A
Open Circuit Voltage
75V
Color
Red
For Material Type
Aluminum, Mild Steel, Stainless Steel
Weight
215 lb
Power Cord Included
Yes
Stick Welding Maximum Output Current
230 A
Model
K2535-1
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Minimum
5 A
Amperage Stick - Maximum
230 A
Rated Output @ Duty Cycle (Stick)
110 A, 60%, 130 A, 40%
Welding Power Source Type
CC
Amperage TIG - Maximum
230 A
Amperage Stick - Minimum
5 A
Rated Output @ Duty Cycle (TIG)
110 A, 60%, 130 A, 40%

Description

TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Frequency 60 Hz, Phase Single-Phase, Polarity AC/DC, Series Precision TIG 225, Stick Welding Maximum Output Current 230 A, Stick Welding Minimum Output Current 5 A, Stick Welding Output @ Duty Cycle 110 A, 60 Percent, 130 A, 40 Percent, TIG Welding Maximum Output Current 230 A, TIG Welding Minimum Output Current 5 A, TIG Welding Output @ Duty Cycle 110 A, 60 Percent, 130 A, 40 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.