TIG Welder, Precision TIG 275 Series, 460V AC, 575V AC, 340 Max. Output Amps

  • Mfr # K2619-2

  • Zoro # G9964254


product price:  $11,579.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
460V AC, 575V AC
Rated Output
275A @ 31V
Welder Max. Output Amps
340
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2619-2
Zoro #
G9964254
UPC #
015082679730
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Width
22 in
Overall Height
31 in

Details

Item
TIG Welder
Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
460V AC, 575V AC
Rated Output
275A @ 31V
Welder Max. Output Amps
340
Welder Min. Output Amps
2
Welder Duty Cycle
40 %
Series
Precision TIG 275
Welded Material
Aluminum, Mild Steel, Stainless Steel
Input (Amps)
47/38
Features
and Touch Start Tig, Higher Duty Cycles 275A At 40% Duty Cyc, Patented Micro-Start Technology Delivers Extremely Stable Low Amperage Starting, Scratch Start, Selectable Welding Modes Such as High Frequency, Welding and Cratering for Both AC and DC Welding
Polarity
AC/DC
Welder Input Phase
1
Application
Automotive/Motorsports, General Fabrication, Home/Shop, Vocational Schools
Welder Input Hz
50/60
Power Source Weight
397 lb
Includes
Power Source Only
Phase
Single-Phase
Input Frequency
60 Hz
Weight
397 lb
Stick Welding Output @ Duty Cycle
275A @ 31V, 40 %
TIG Welding Maximum Output Current
340 A
Amperage Range
2 to 340 A
Plug Type
Bare Leads
TIG Welding Minimum Output Current
2 A
TIG Welding Output @ Duty Cycle
275A @ 31V, 40 %
Welding Mode
CC
For Material Type
Aluminum, Mild Steel, Stainless Steel
Color
Red/Black
Open Circuit Voltage
75V
Stick Welding Maximum Output Current
340 A
Stick Welding Minimum Output Current
2 A
Model
K2619-2

Description

TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Frequency 60 Hz, Phase Single-Phase, Polarity AC/DC, Series Precision TIG 275, Stick Welding Maximum Output Current 340 A, Stick Welding Minimum Output Current 2 A, Stick Welding Output @ Duty Cycle 275A @ 31V, 40 Percent, TIG Welding Maximum Output Current 340 A, TIG Welding Minimum Output Current 2 A, TIG Welding Output @ Duty Cycle 275A @ 31V, 40 Percent, Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.