Shop All Grease Gun Accessories
Lincoln
Grease Coupler, 1/8 NPT
Mfr # 5883
Zoro # G1569032
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- For Use With NPT Grease Hoses
- Working Pressure 1,000 psi
- Connection 1/8 in FNPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 5883
- Zoro # G1569032
- UPC # 095992097442
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Diameter | 7/8 in |
Overall Width | 2 5/8 in |
Overall Height | 4 1/4 in |
Overall Depth | 7/8 in |
Details
Sub-Category | Adapters and Couplers |
Item | Grease Gun Coupler |
For Use With | NPT Grease Hoses |
Working Pressure | 1,000 psi |
Connection | 1/8 in FNPT |
Material | Steel |
Accessory Type | Grease Coupler |
Burst Pressure | 1,000 psi |
Operating Pressure - Maximum | 1,000 psi |
Compatible Grease Gun Type | Manual |
Connection Type | Zerk |
Coupler Style | Right Angle |
Connection Thread Gender | Female |
Product Type | Standard Coupler |
Description
Grease Coupler, Fitting End NPT 1/8 In, Working Pressure 1000 PSI, FNPT Inlet 1/8 In, For Use With Manual or Air Operated Grease Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V74 (2B5V74)
- MARATHON MOTORS GP Motor, 7 1/2 HP, 1,775 RPM, 230/460V (TCA5P52AE211GAA009)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-6FO)
- LINCOLN Extension Lube Adaptor, 360 Degrees (5849)
- LINCOLN Drum Pump, Lever Action (1335)
- LINCOLN Grease Gun Clamp (82760)
- LINCOLN Grease Coupler, 90 Deg (G320)
- LINCOLN Filler Nipple, 1/8 MNPT (G907)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- Lincoln Grease Gun Accessories