Shop All Grease Gun Accessories
Lincoln
Hose Extension, 18 In, 4500 PSI
Mfr # 5818
Zoro # G1914753
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 18 in L
- Working Pressure 4,500 psi
- Features Prevents Accidental Kinking, Push-Pull Grip, Strategically Placed Coil Spring Provides Nonslip
- Connection 1/8 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 5818
- Zoro # G1914753
- UPC # 095992058184
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Size | 18 in L |
Overall Length | 18 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
Working Pressure | 4,500 psi |
Features | Prevents Accidental Kinking, Push-Pull Grip, Strategically Placed Coil Spring Provides Nonslip |
Connection | 1/8 in MNPT |
Accessory Type | Hose Extension |
End 1 Thread Type | NPT |
End 2 Thread Type | NPT |
Hose Type | Flexible |
Hose Material | Thermoplastic |
Operating Pressure - Maximum | 4,500 psi |
Compatible Grease Gun Type | Manual |
Description
Hose Extension, Size 18 in L, Connection 1/8 in MNPT, Working Pressure 4,500 psi, Features Prevents Accidental Kinking, Push-Pull Grip, Strategically Placed Coil Spring Provides Nonslip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- INGERSOLL-RAND Trigger (IR5RA-93)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- NSK NSK 6308V, 6300 Series Single Row Deep Groove Ball Bearing (6308V)
- LINCOLN Grease Gun Holder, 2-1/4" OD (G160)
- LINCOLN Grease Pump, 35 lb./5 gal. (1292)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- LINCOLN Grease Tube Assembly (271882)
- LINCOLN Grease Gun Adapter, w/Recessed Fittings (5855)
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- WESTWARD Automatic Non Drip Nozzle (15F219)
- Lincoln Grease Gun Accessories