Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 1" Inlet, 4 gpm Max. Flow

  • Mfr # 21094-S32

  • Zoro # G5923141


product price: $2,386.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal
Max. Flow Rate
4 gpm
Max. Viscosity
14,000 cps
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21094-S32
Zoro #
G5923141
UPC #
-
Country of Origin
Italy

Dimensions

For Container Size
55 gal
Hose Length
25 ft
Inlet Size
1"
Manufacturers Warranty Length
3 yr.
Discharge Size FPT (In.)
1/2"
Air Inlet Size
1/4 in FNPT
Suction Tube Length
39 in
Adapter Dia.
2"
Overall Length
46 1/2 in
Air Outlet Size
1 in
Hose Outside Dia.
3/4 in
Spout Connection Size
1/2 in
Spout Length
8 in
Height Above Container
11 1/4 in
Bung Connection Dia.
2 in
Overall Height
38 in
Overall Diameter
2 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
4 gpm
Max. Viscosity
14,000 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Aluminum, Buna-N, Steel
Includes Suction Tube
Yes
For Use With
Oils
Discharge Tube Outlet ID
1/2 in
Hose Tube Material
Synthetic Rubber
Discharge Tube Outlet OD
1/2 in
Self-Priming
Yes
Features
Low Noise Air Pump
Includes
1/2" x 25' Hose Reel, 1/4" Air Filter/Regulator, Electronic Meter, Heavy Duty Cart, Non preset Control Handle
Adapter Material
Aluminum
Seal Material
Buna-N
Discharge Tubing Material
Rubber
Delivers
1001 CPS
Suction Tube Material
Steel
Adapter Type
Bung
Max. Flow GPM
4
Max. Air Inlet (PSI)
125
Piston Material
Buna-N
Metered
Yes
Noise Level
90 db
Housing Material - Pumps
Aluminum
Includes Spout
Yes
Housing Finish
Nickel
Pump Connection ID
1 in
Max. Fluid Temp.
150 Degrees F
Not Recommended Chemicals
Pump Connection OD
1 5/8 in
Runs Dry
No
Pump Connection Type
FNPT
Spout Material
Steel
Discharge Connection Type
FNPT
Suction Tube OD
1 5/8 in
Includes Discharge Hose
Yes
Nozzle Material
Aluminum
Duty Cycle
Continuous
Variable Speed
Yes
Compatible Chemicals
Includes Nozzle
Yes
Max. Air Pressure
120 psi
Min. Air Pressure
40 psi
Power Source
Air
Max. Head Pressure
600 psi
Suction Tube ID
1 in
Nozzle Operation
Manual
For Container Type
Drum
Food Grade
No
Spout Connection Type
FNPT
Max. Oil Flow
4 gpm
Includes Bung Adapter
Yes
Gear Lube
NT
Adapter Connection Type
FNPT
Explosion Proof
No
Max. Head - Pumps
1,442 ft
Pump Ratio
5:1

Description

Air Drum Pump, Max. Air Pressure 120 psi, Spout Connection Size 1/2 in, Suction Tube Material Steel, Self-Priming Yes, Overall Length 46 1/2 in, Explosion Proof No, Discharge Connection Type FNPT, Features Low Noise, Spout Length 8 in, Food Grade No, Thermal Protection Not Applicable, Air Outlet Size 1 in, Bung Connection Dia. 2 in, Air Consumption 12 cfm, Hose Length 300 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Max. Viscosity 14,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.