Zoro Homepage

Air Drum Pump, 4 gpm, 600 psi, 5:1

  • Mfr # 21100-S8

  • Zoro # G4830557


product price: $2,391.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mount
Air Motor Size (In.)
3 1/8 in
Pump Ratio
5:1
Container Size
16 gal
Consumption @ 100 PSI
12 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21100-S8
Zoro #
G4830557
UPC #
-
Country of Origin
Italy

Dimensions

Air Motor Size (In.)
3 1/8 in
Container Size
16 gal
Outlet Size
1/2 in NPT
Suction Tube Length
37 in
For Container Size
55 gal
Hose Length
6 ft
Air Outlet Size
1/2 in
Air Inlet Size
1/4 FNPT

Details

Item
Oil Pump
Type
Wall Mount
Pump Ratio
5:1
Consumption @ 100 PSI
12 cfm
Working Flow Max. (GPM)
4 gpm
Output
4 gpm
Interval Time Between Cycles (Min.)
0.08 min
Pump for Multiple Outlets
Yes
Capacity
55 gal
Fluid In/Out NPT (F)
1 in/ 1/2 in
Includes
Connecting Hose, Drip Tray, Filter Regulator, Non-Preset Meter, Reel, Suction Kit, Wall Bracket
Fluid Inlet Thread (In.)
1 FNPT
Fluid Outlet Thread (In.)
1/2 FNPT
Outlet Pressure Max. (PSI)
600 psi
Max. Air Inlet PSI
120 psi
For Use With
Oil
Air Inlet (In.)
1/4 FNPT
Min. Air Inlet Pressure
50 psi
Max. Air Pressure
120 psi
Max. Outlet Pressure
600 psi
For Container Type
Drum
Ratio
5:1
Power Source
Air
Air Consumption
12 cfm

Description

Air Drum Pump, Max. Air Pressure 120 psi, Suction Tube Material Steel, Discharge Connection Type FNPT, Thermal Protection Not Applicable, Air Outlet Size 1/2 in, Air Consumption 12 cfm, Hose Length 360 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 60 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.