Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4.6 gpm, 600 psi, 5:1

  • Mfr # 970011-30

  • Zoro # G8537697


product price: $2,690.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Air Motor Size (In.)
3 1/8 in
Pump Ratio
5:1
Consumption @ 100 PSI
12 cfm
Working Flow Max. (GPM)
4.6 gpm
Max. Air Inlet PSI
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970011-30
Zoro #
G8537697
UPC #
632322003706
Country of Origin
Italy

Dimensions

Air Motor Size (In.)
3 1/8 in
Spout Length (In.)
(Flex) 9
Outlet Size
1/2 in NPTF
Air Inlet Size
1/4 NPT

Details

Item
Tote System
Pump Ratio
5:1
Consumption @ 100 PSI
12 cfm
Working Flow Max. (GPM)
4.6 gpm
Max. Air Inlet PSI
120 psi
Max. Output
4.6 gpm
Air Inlet (In.)
1/4 NPT
For Use With
Engine Oil, Gear Oil, Hydraulic Oil
Outlet Pressure Max. (PSI)
600 psi
Fluid Outlet Thread (In.)
1/2 NPTF
Min. Air Inlet Pressure
60 psi
Fluid In/Out NPT (F)
1 in NPTF / 1/2 in NPTF
Fluid Inlet Thread (In.)
1 NPTF
Max. Outlet Pressure
600 psi
Compatible Chemicals
Engine Oil, Gear Oil, Hydraulic Oil
Max. Flow Rate
4.6 gpm
Ratio
5:1
Power Source
Air
Max. Air Pressure
120 psi
Min. Air Pressure
60 psi
Air Consumption
12 cfm

Description

Air Drum Pump, Max. Air Pressure 120 psi, Suction Tube Material Steel, Discharge Connection Type FNPT, Thermal Protection Not Applicable, Air Consumption 12 cfm, Hose Length 360 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.