Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drums Cart System, 115VAC, 1/10 HP, 60 Hz

  • Mfr # 51009C-S9MG

  • Zoro # G2440116


product price: $1,895.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Includes
2600 lb Load Rating Heavy Duty Cart, 3/4 in x 12 ft Discharge Hose, Digital Turbine Mete, Poly Manual Nozzle
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51009C-S9MG
Zoro #
G2440116
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
3/4"
Inlet Size
3/4"
Hose Length
12 ft
Manufacturers Warranty Length
30 Days Manufacturing Defects, 2 yr. Pump
Suction Tube Length
48 in
Hose Inside Dia.
3/4 in
Overall Length
40 in
Cord Length
54 in
For Container Size
55 gal, 275 gal, 330 gal
Height Above Container
4 in
Spout Length
3 in
Hose Outside Dia.
1 in
Spout Discharge Size
3/4 in

Details

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
2600 lb Load Rating Heavy Duty Cart, 3/4 in x 12 ft Discharge Hose, Digital Turbine Mete, Poly Manual Nozzle
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
115VAC
Motor Enclosure
IP55
Metered
Yes
Motor RPM
1,750 RPM
Pump Body Material
Polypropylene, EPDM
Phase
1
Application
Diesel Exhaust Fluid, Anti-Freeze, Clean Water
RPM
1730
Standards
CE, IP 55, ISO 22241
Max. Liquid Temp.
104 Degrees F
Hz
60
Gasket Material
EPDM
Hose Material
Peroxide Cured EPDM
GPM
8
DEF Compatible
Yes
Agency Compliance
ISO
Housing Material
Polypropylene / EPDM
Max. Head
48 ft.
Max. Temp.
104 Degrees F
Seal Material
EPDM
HP
1/10
pH Range
9.8 to 10
Max. GPM for Water
8
Max. Pressure
23 psi
Full Load Amps
4.5 A
Self-Priming
Yes
Suction Tube Material
EPDM
For Container Type
Drum, Tote
Pump Connection Type
Hose Barb
Includes Discharge Hose
Yes
Discharge Connection Type
Hose Barb
Discharge Tube Outlet OD
1 in
Diesel Exhaust Fluid Compatible
Yes
Compatible Chemicals
Frequency (Hz)
60 Hz
Food Grade
No
Number of Phases
1
Pump Connection OD
1 in
Max. Head Pressure
23 psi
Noise Level
70 db
Suction Tube ID
3/4 in
Runs Dry
Yes
Hose Tube Material
EPDM
Hose Cover Material
Thermal Plastic
Nozzle Operation
Manual
Not Recommended Chemicals
Housing Material - Pumps
Polypropylene
Max. Oil Flow
8 gpm
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
8 gpm
Spout Material
316 Stainless Steel
Variable Speed
No
Duty Cycle
Intermittent
Discharge Tube Outlet ID
3/4 in
Nozzle Material
Poly, Stainless Steel
Includes Bung Adapter
No
Suction Tube OD
1 in
Includes Spout
Yes
Max. Fluid Temp.
104 Degrees F
Spout Connection Type
Integral to Nozzle
Max. Head - Pumps
48 ft
Motor HP
1/10 hp
Includes Suction Tube
Yes
Includes Nozzle
Yes
Min. Fluid Temp.
17 Degrees F
Gear Lube
NT
Rated Voltage
115V AC
Max. Outlet Pressure
23 psi
Grease
NT
Explosion Proof
No

Description

Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.