Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Suction Tube 40" L

  • Mfr # 560008V-S3M-275

  • Zoro # G5894729


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560008V-S3M-275
Zoro #
G5894729
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Inlet Size
1"
Hose Length
12 ft
Manufacturers Warranty Length
90 days
Overall Height
28"
Discharge Tube Length
144"
Overall Width
12"
Suction Tube Length
40 in
Hose Inside Dia.
3/4 in
Spout Length
3 1/2 in
Height Above Container
19 in
Hose Outside Dia.
1 in
Bung Connection Dia.
2-1/2 in x 5 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polypropylene, Viton
Includes Suction Tube
Yes
For Use With
195205B/ N48GP48
Hose Tube Material
EPDM
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Agency Compliance
ISO 22241-3
Adapter Material
Polypropylene
Gasket Material
EPDM
Pump Design
Piston
Suction Lift
6 ft.
Nozzle Material
Polypropylene, Stainless Steel
Includes
Hose, Nozzle, RPV Coupler, RPV Valve, Suction Tube
Shaft Material
Polypropylene
Max. Specific Gravity
1.09
Metered
No
Seal Type
O-ring
Seal Material
Viton
Suction Tube Type
1-Piece Tube
pH Range
5.0 to 10
Self-Priming
Yes
Adapter Type
RPV
Ounces per Stroke
10 oz.
Features
Dispenses 1 gal Per 12 Strokes
Piston Material
Polypropylene
Pump Connection ID
1 in
For Container Type
Drum, Tote
Discharge Connection Type
Hose Barb
Min. Operating Temp.
17 Degrees F
Duty Cycle
Continuous
Includes Bung Adapter
Yes
Power Source
Hand Operated
Compatible Chemicals
Housing Material - Pumps
Polypropylene
Max. Oil Flow
10.6 oz per stroke
Includes Nozzle
Yes
Includes Discharge Hose
Yes
Not Recommended Chemicals
Max. Fluid Temp.
150 Degrees F
Hose Cover Material
EPDM
Nozzle Operation
Manual
Food Grade
No
Spout Material
316 Stainless Steel
Includes Spout
Yes
Max. Head Pressure
10 psi
Runs Dry
Yes
Max. Head - Pumps
3 ft
Gear Lube
NT
Max. Outlet Pressure
10 psi
Adapter Connection Type
Buttress

Description

Hand Pump, Max. Outlet Pressure 10 psi, Self-Priming Yes, Metered No, Hose Length 12 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Dispenses 1 gal Per 12 Strokes, Seal Material Viton, For Use With 195205B/ N48GP48, Adapter Connection Type Buttress, Discharge Connection Type Hose Barb, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.