Zoro Homepage

Hand Operated Drum Pump, Manual Nozzle

  • Mfr # 560008V-S3M-55

  • Zoro # G5565449


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560008V-S3M-55
Zoro #
G5565449
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Overall Height
60"
Suction Tube Length
36 in
Hose Length
12 ft
Manufacturers Warranty Length
30 days
Overall Width
7"
Overall Length
7"
Discharge Tube Length
144"
Inlet Size
1"
Hose Inside Dia.
3/4 in
Height Above Container
18 in
Hose Outside Dia.
1 in
Spout Length
3 1/2 in

Description

Hand Pump, Max. Outlet Pressure 10 psi, Self-Priming Yes, Metered No, Hose Length 12 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Dispenses 1 gal Per 12 Strokes, Seal Material Viton, For Use With 195205B/ N48GP48, Discharge Connection Type Hose Barb, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Manual, Adapter Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.