Shop LITHONIA LIGHTING
See all product information
Create Account
Dual Tech (PIR/Microphonics) Occupancy Sensor 16 - 36' White nLight
- Mfr # NCM-PDT-10-RJB
- Zoro # G024174548
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Installation Location
Ceiling
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCM-PDT-10-RJB
- Zoro #
- G024174548
- UPC #
- 888791720754
- Country of Origin
- Unknown
- Installation Location
- Ceiling
- Color
- White
- Item
- Occupancy Sensor
Description
The nCM xx RJB family of nLight ceiling/surface mount occupancy sensors provide a range of networked sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). nCM xx RJB family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time. nCM xx RJB family sensors are also available with an optional auxiliary low voltage relay for simple integration with a BMS system or other building system.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.