Shop LITHONIA LIGHTING
See all product information
Create Account
Twist Lock Sensor, Black
- Mfr # TLS BK
- Zoro # G716602014
product price:Â
$
53.15
/ea
Key Features
Accessory Type
Twist-to-Lock Sensor
Overall Length
2 1/4 in
Overall Width
2 1/4 in
Features
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLS BK
- Zoro #
- G716602014
- UPC #
- 0193047600590
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/4 in
- Overall Width
- 2 1/4 in
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
- Fits Chest Size
Details
- Item
- Twist Lock Sensor
- Accessory Type
- Twist-to-Lock Sensor
- Features
- Standards
- UL Listed
- For Use With
- Industrial Lighting Controls
- Compatible Product Type
- Industrial Lighting Controls
Description
Twist Lock Sensor, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.