Shop LITHONIA LIGHTING
See all product information
Create Account
Lithonia Contractor Select CMR 360Deg Large Motion Extended Range Wht Ceiling Mount OccupancySensor
- Mfr # CMR-PDT-10
- Zoro # G624174573
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
White
Operating Voltage
120 V
Installation Location
Ceiling
Max. Amps
5A
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMR-PDT-10
- Zoro #
- G624174573
- UPC #
- 745975809530
- Country of Origin
- Unknown
- Color
- White
- Operating Voltage
- 120 V
- Item
- Occupancy Sensor
- Installation Location
- Ceiling
- Max. Amps
- 5A
- Lighting Technology
- LED
Description
The CMRB Series Sensor incorporates the industry's leading passive infrared (PIR) technology for excellent detection in areas with or without obstructions. The sensor protects lamp life while maximizing energy savings. Other features include push-button programming, green LED indicator, and adjustable time delays.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.