Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W

  • Mfr # ELM2L M12

  • Zoro # G6569628


product price: $51.75
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM2L M12
Zoro #
G6569628
UPC #
191848091920
Country of Origin
Mexico

Dimensions

Width
3 7/64 in
Length
9 23/32 in
Height
4 11/16 in
Overall Height
4 3/4 in
Overall Width
3 in
Overall Length
9 3/4 in
Recommended Mounting Height
7 1/2 ft
Manufacturers Warranty Length
5 yr

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Operating Temp. Range
10 Degrees to 40 Degrees C
Housing Material - Emergency Lighting and Exit Signs
Plastic
Housing Color - Emergency Lighting and Exit Signs
White
Output Voltage
6 V DC
Item - Emergency Lighting and Exit Signs
Emergency Light
Number of Lamp Heads
2
Warranty
5 yr
Optional Guard
4YFV2
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Battery Chemistry
Nickel Cadmium
Voltage - Emergency Lighting and Exit Signs
120/277
Watts @ 90 Minutes
4.8 W
Lamp Watts - Emergency Lighting and Exit Signs
2.4 W
Head Lamps Adjustable
Yes
Features
Track and Swivel Arrangement Permits Full Range of Direction for Lamp Head Aiming, Easy Installation
Input Voltage
120/277V AC
Emergency Illumination Time
90 min
Number of Bulbs
2
Compliance Type
None
Recommended Single Fixture Spacing
24 ft
Environmental Rating
Damp Location Rated
Series
ELM2L
Adjustable Lamp Heads
Yes
Battery Voltage
3.6 V DC
Emergency Battery Backup
Yes
Lamp Color Temperature
5000K
Lamp Head Shape
Round
Self Diagnostics
No
Bulb Included
Yes
Diagnostic Testing Function
Test Button
Lamp Wattage
1.2 W
Housing Finish
UV Stabilized
NEMA Rating
Not Rated
Remote Capable
No
Emergency Wattage
4.8 W
CA Title 20 Compliant
Yes
Minimum Operating Temperature
50 Degrees F
Maximum Operating Temperature
104 Degrees F
Lamp Output
220 lm

Description

The ELM2L Series from the Lithonia Lighting Quantum Family is a thermoplastic, dual round head emergency unit allowing for maximized spacing between units down long hallways and open spaces. ELM2L features adjustable optics for ease of installation and maximum path of egress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.